

TIMKEN
TIMKEN
LM104911-20027
TIMKEN TIMKEN
Description
LM104911-20027 TAPERED ROLLER BRG CUP ; NON-RETURNABLE SINGLE ROW 4 OD
Bearing Cup; LM104911 20027 Basic Number; Standard Precision; 3-1/4" Outside Diameter; 0.65" Width; Single Row of Roller
Part #
LM104911-20027
BDI #
22801756
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM104911-20027/p/22801756
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.132
EAN
0053893469188
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM104911 20027
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM104911-20027
Long Description
Bearing Cup; LM104911 20027 Basic Number; Standard Precision; 3-1/4" Outside Diameter; 0.65" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.65 Inch | 16.51 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh