EBC
EBC
LM104949
EBC EBC
Description
LM104949 TAPERED ROLLER BEARING CONE ; 2" BORE .875" IR WIDTH
Bearing Cone; LM104949 Basic Number; Standard Precision; 2" Bore; 7/8" Width; Single Row of Roller
Part #
LM104949
BDI #
21488887
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM104949/p/21488887
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.32
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM104949
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Long Description
Bearing Cone; LM104949 Basic Number; Standard Precision; 2" Bore; 7/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2 Inch | 50.8 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh