EBC
EBC
LM11710
EBC EBC
Description
LM11710 TAPERED ROLLER BEARING CUP ; 1.57" OD .42" WIDE
Bearing Cup; LM11710 Basic Number; Standard Precision; 1.57" Outside Diameter; 0.42" Width; Single Row of Roller
Part #
LM11710
BDI #
21488888
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM11710/p/21488888
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.05
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM11710
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Long Description
Bearing Cup; LM11710 Basic Number; Standard Precision; 1.57" Outside Diameter; 0.42" Width; Single Row of Roller
Outside Diameter
1.57 Inch | 39.878 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.42 Inch | 10.668 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh