

TIMKEN
TIMKEN
LM120710-2
TIMKEN TIMKEN
Description
LM120710-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 4-8 OD
Bearing Cup; LM120710 Basic Number; Standard Precision; 5-3/4" Outside Diameter; 1-1/8" Width; Single Row of Roller
Part #
LM120710-2
BDI #
1363909
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM120710-2/p/1363909
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.618
EAN
0053893477299
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM120710
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM120710-2
Long Description
Bearing Cup; LM120710 Basic Number; Standard Precision; 5-3/4" Outside Diameter; 1-1/8" Width; Single Row of Roller
Width
1.125 Inch | 28.575 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh