

TIMKEN
TIMKEN
LM241147-2
TIMKEN TIMKEN
Description
LM241147-2 SPHERICAL ROLLER BEARING KIT ; NON-RETURNABLE
Bearing Cone; LM241147 Basic Number; Standard Precision; 7-7/8" Bore; 1-13/16" Width; Single Row of Roller
Part #
LM241147-2
BDI #
1364005
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM241147-2/p/1364005
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
5.399
EAN
0053893541488
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LM241147
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM241147-2
Long Description
Bearing Cone; LM241147 Basic Number; Standard Precision; 7-7/8" Bore; 1-13/16" Width; Single Row of Roller
Width
1.813 Inch | 46.05 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
7.875 Inch | 200.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh