

TIMKEN
TIMKEN
LM247748DW-20000
TIMKEN TIMKEN
Description
LM247748DW-20000 BEARING CONE ; TAPERED ROLLER DOUBLE ROW
Bearing Double Cone; LM247748DW Basic Number; Standard Precision; 9-5/8" Bore; 3-5/8" Width; Double Row of Roller
Part #
LM247748DW-20000
BDI #
27911087
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM247748DW-20000/p/27911087
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
LM247748DW
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
32.033
Long Description
Bearing Double Cone; LM247748DW Basic Number; Standard Precision; 9-5/8" Bore; 3-5/8" Width; Double Row of Roller
Bore
9.625 Inch | 244.475 Millimeter
Width
3.625 Inch | 92.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh