TIMKEN
TIMKEN
LM29749-X0260
TIMKEN TIMKEN
Description
LM29749-X0260 TAPERED ROLLER BRG CONE
Bearing Cone; LM29749 Basic Number; Standard Precision; 1-1/2" Bore; 0.72" Width; Single Row of Roller
Part #
LM29749-X0260
BDI #
1364325
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM29749-X0260/p/1364325
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.165
EAN
0053893242484
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM29749
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; LM29749 Basic Number; Standard Precision; 1-1/2" Bore; 0.72" Width; Single Row of Roller
Bore
1.5 Inch | 38.1 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.72 Inch | 18.288 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh