

TIMKEN
TIMKEN
LM446310D-2
TIMKEN TIMKEN
Description
LM446310D-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 12-18 OD
Bearing Double Cup; LM446310D Basic Number; Standard Precision; 12-1/4" Outside Diameter; 2-7/8" Width; Double Row of Roller
Part #
LM446310D-2
BDI #
1364394
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM446310D-2/p/1364394
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
5.47
EAN
0053893619460
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
LM446310D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Light Medium Duty | Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM446310D-2
Long Description
Bearing Double Cup; LM446310D Basic Number; Standard Precision; 12-1/4" Outside Diameter; 2-7/8" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
12.25 Inch | 311.15 Millimeter
Width
2.875 Inch | 73.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh