TIMKEN
TIMKEN
LM48548XE 2
TIMKEN TIMKEN
Description
LM48548XE 2
Bearing Cone; LM48548XE Basic Number; Standard Precision; 1-3/8" Bore; 0.72" Width; Single Row of Roller
Part #
LM48548XE 2
BDI #
19287868
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM48548XE-2/p/19287868
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
Product Group - BDI
B02222
Precision Class
Standard
Component
Cone
Basic Number
LM48548XE
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; LM48548XE Basic Number; Standard Precision; 1-3/8" Bore; 0.72" Width; Single Row of Roller
Width
0.72 Inch | 18.288 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh