

TIMKEN
TIMKEN
LM545849V-2
TIMKEN TIMKEN
Description
LM545849V-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE 8-12 OD
Bearing Cone; LM545849V Basic Number; Standard Precision; 9-1/4" Bore; 1-15/16" Width; Single Row of Roller
Part #
LM545849V-2
BDI #
1364759
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM545849V-2/p/1364759
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
7.002
EAN
0053893646121
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LM545849V
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty | Special Steel
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM545849V-2
Long Description
Bearing Cone; LM545849V Basic Number; Standard Precision; 9-1/4" Bore; 1-15/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.938 Inch | 49.225 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
9.25 Inch | 234.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh