

TIMKEN
TIMKEN
LM603019-2
TIMKEN TIMKEN
Description
LM603019-2 TAPERED ROLLER BEARING CUP ; 1-CUP CNTRL STAND 4 OD
Bearing Cup; LM603019 Basic Number; Standard Precision; 3-1/16" Outside Diameter; 21/32" Width; Single Row of Roller
Part #
LM603019-2
BDI #
1364797
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM603019-2/p/1364797
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.161
EAN
0053893891132
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM603019
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; LM603019 Basic Number; Standard Precision; 3-1/16" Outside Diameter; 21/32" Width; Single Row of Roller
Width
0.656 Inch | 16.662 Millimeter
Outside Diameter
3.063 Inch | 77.8 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh