SKF
SKF
LM603049
SKF SKF
Description
LM603049 TAPERED RLR BRG
Bearing Cone; LM603049 Basic Number; Standard Precision; 1-25/32" Bore; 25/32" Width; Single Row of Roller
Part #
LM603049
BDI #
1245554
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM603049/p/1245554
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.262
EAN
7316579607186
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM603049
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; LM603049 Basic Number; Standard Precision; 1-25/32" Bore; 25/32" Width; Single Row of Roller
Width
0.781 Inch | 19.837 Millimeter
Bore
1.781 Inch | 45.237 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh