NTN
NTN
LM665910A
NTN NTN
Description
LM665910A TAPERED ROLLER BRG CUP
Bearing Cup; LM665910A Basic Number; Standard Precision; 20-1/4" Outside Diameter; 2-1/2" Width; Single Row of Roller
Part #
LM665910A
BDI #
25268199
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM665910A/p/25268199
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
13.5
EAN
4547359879544
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM665910A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
31.36
Long Description
Bearing Cup; LM665910A Basic Number; Standard Precision; 20-1/4" Outside Diameter; 2-1/2" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
2.5 Inch | 63.5 Millimeter
Outside Diameter
20.25 Inch | 514.35 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh