NTN
NTN
LM67010XL
NTN NTN
Description
LM67010XL TAPERED RLR BRG CUP ; NON-RETURNABLE SGL 2.328"X0.465" STL
Bearing Cup; LM67010XL Basic Number; Standard Precision; 2-21/64" Outside Diameter; 0.465" Width; Single Row of Roller
Part #
LM67010XL
BDI #
1222204
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM67010XL/p/1222204
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.061
EAN
4547359482577
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM67010XL
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; LM67010XL Basic Number; Standard Precision; 2-21/64" Outside Diameter; 0.465" Width; Single Row of Roller
Width
0.465 Inch | 11.811 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.328 Inch | 59.131 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh