

TIMKEN
TIMKEN
LM742710B-3
TIMKEN TIMKEN
Description
LM742710B-3 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 8-12 OD
Bearing Cup; LM742710B #3 Basic Number; Class 3 Precision; 11-1/4" Outside Diameter; 1-3/8" Width; Single Row of Roller
Part #
LM742710B-3
BDI #
1365056
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM742710B-3/p/1365056
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
2.608
EAN
0053893676708
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
LM742710B #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty | Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; LM742710B #3 Basic Number; Class 3 Precision; 11-1/4" Outside Diameter; 1-3/8" Width; Single Row of Roller
Width
1.375 Inch | 34.925 Millimeter
Outside Diameter
11.25 Inch | 285.75 Millimeter
Flange Outside Diameter
11.562 Inch | 293.675 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh