TIMKEN
TIMKEN
LM763449DGW-2
TIMKEN TIMKEN
Description
LM763449DGW-2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Double Cone; LM763449DGW Basic Number; Standard Precision; 14" Bore; 5-1/16" Width; Double Row of Roller
Part #
LM763449DGW-2
BDI #
1365172
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM763449DGW-2/p/1365172
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
42.17
EAN
0053893143200
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
LM763449DGW
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Light Medium Duty | With Pressure Removal Groove or Helical Groove in Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM763449DGW-2
Long Description
Bearing Double Cone; LM763449DGW Basic Number; Standard Precision; 14" Bore; 5-1/16" Width; Double Row of Roller
Bore
14 Inch | 355.6 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
5.063 Inch | 128.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


