EBC
EBC
M12610
EBC EBC
Description
M12610 TAPERED ROLLER BEARING CUP ; 1.969" OD 0.55" WIDTH
Bearing Cup; M12610 Basic Number; Standard Precision; 1-31/32" Outside Diameter; 0.55" Width; Single Row of Roller
Part #
M12610
BDI #
23942477
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M12610/p/23942477
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.05
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
M12610
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Long Description
Bearing Cup; M12610 Basic Number; Standard Precision; 1-31/32" Outside Diameter; 0.55" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.969 Inch | 50.013 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.55 Inch | 13.97 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh