

TIMKEN
TIMKEN
M12648-2
TIMKEN TIMKEN
Description
M12648-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 7/8" BORE 0.72" WD
Bearing Cone; M12648 Basic Number; Standard Precision; 7/8" Bore; 0.72" Width; Single Row of Roller
Part #
M12648-2
BDI #
1365391
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M12648-2/p/1365391
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.104
EAN
0053893176178
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
M12648
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M12648-2
Long Description
Bearing Cone; M12648 Basic Number; Standard Precision; 7/8" Bore; 0.72" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.72 Inch | 18.288 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh