TIMKEN
TIMKEN
M249748D-3
TIMKEN TIMKEN
Description
M249748D-3 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE
Bearing Double Cone; M249748D #3 Basic Number; Class 3 Precision; 10" Bore; 5-1/8" Width; Double Row of Roller
Part #
M249748D-3
BDI #
1365849
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M249748D-3/p/1365849
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
28.14
EAN
0053893553764
Product Group - BDI
B04336
Precision Class
Class 3
Component
Double Cone
Basic Number
M249748D #3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cone; M249748D #3 Basic Number; Class 3 Precision; 10" Bore; 5-1/8" Width; Double Row of Roller
Width
5.125 Inch | 130.175 Millimeter
Bore
10 Inch | 254 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh