

TIMKEN
TIMKEN
M262410-2
TIMKEN TIMKEN
Description
M262410-2 TAPERED ROLLER BEARING CUP ; NON RETURNABLE SINGLE 18-24 OD
Bearing Cup; M262410 Basic Number; Standard Precision; 18-1/2" Outside Diameter; 2-1/4" Width; Single Row of Roller
Part #
M262410-2
BDI #
24622014
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M262410-2/p/24622014
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
10.104
EAN
0053893565989
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
M262410
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; M262410 Basic Number; Standard Precision; 18-1/2" Outside Diameter; 2-1/4" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
2.25 Inch | 57.15 Millimeter
Outside Diameter
18.5 Inch | 469.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh