

TIMKEN
TIMKEN
M88048-2
TIMKEN TIMKEN
Description
M88048-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-1/32" BORE 7/8" WD
Bearing Cone; M88048 Basic Number; Standard Precision; 1-5/16" Bore; 7/8" Width; Single Row of Roller
Part #
M88048-2
BDI #
1366602
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M88048-2/p/1366602
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.236
EAN
0053893428024
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
M88048
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M88048-2
Long Description
Bearing Cone; M88048 Basic Number; Standard Precision; 1-5/16" Bore; 7/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh