TIMKEN
TIMKEN
NA127096-3
TIMKEN TIMKEN
Description
NA127096-3 TAPERED ROLLER BEARING CONE ; SINGLE ROW POR
Bearing Cone; NA127096 #3 Basic Number; Class 3 Precision; 9-5/8" Bore; 2-5/8" Width; Single Row of Roller
Part #
NA127096-3
BDI #
1367195
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA127096-3/p/1367195
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
11.58
EAN
0013992355874
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
NA127096 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; NA127096 #3 Basic Number; Class 3 Precision; 9-5/8" Bore; 2-5/8" Width; Single Row of Roller
Width
2.625 Inch | 66.675 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
9.625 Inch | 244.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh