NTN
NTN
NA74525
NTN NTN
Description
NA74525#BW ; POR TAPERED ROLLER BEARING
Bearing Cone; NA74525 Basic Number; Standard Precision; 5-1/4" Bore; 2-3/32" Width; Single Row of Roller
Part #
NA74525
BDI #
17148765
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA74525/p/17148765
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
0692314437643
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA74525
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; NA74525 Basic Number; Standard Precision; 5-1/4" Bore; 2-3/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.094 Inch | 53.188 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh