NTN
NTN
NA95500
NTN NTN
Description
NA95500 TAPERED ROLLER BEARING
Bearing Cone; NA95500 Basic Number; Standard Precision; 5" Bore; 2-13/16" Width; Single Row of Roller
Part #
NA95500
BDI #
17148774
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA95500/p/17148774
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
4547359114362
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA95500
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; NA95500 Basic Number; Standard Precision; 5" Bore; 2-13/16" Width; Single Row of Roller
Bore
5 Inch | 127 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.813 Inch | 71.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh