TIMKEN
TIMKEN
NP353933-2
TIMKEN TIMKEN
Description
NP353933-2 TAPERED ROLLER BEARING CUP ; NON RETURNABLE SINGLE ROW 4 OD
Bearing Cup; NP353933 Basic Number; Standard Precision; 2-11/16" Outside Diameter; 15/32" Width; Single Row of Roller
Part #
NP353933-2
BDI #
1368325
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP353933-2/p/1368325
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.098
EAN
0053893938745
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP353933
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP353933-2
Long Description
Bearing Cup; NP353933 Basic Number; Standard Precision; 2-11/16" Outside Diameter; 15/32" Width; Single Row of Roller
Width
0.469 Inch | 11.913 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.688 Inch | 68.275 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh