

TIMKEN
TIMKEN
NP390451-2
TIMKEN TIMKEN
Description
NP390451-2 TAPERED ROLLER BEARING CONE ; NON RETURNABLE SINGLE PWRDENSE 4-8 OD
Bearing Cone; NP390451 Basic Number; Standard Precision; 2-7/8" Bore; 2.135" Width; Single Row of Roller
Part #
NP390451-2
BDI #
1368372
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP390451-2/p/1368372
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.727
EAN
0053893827483
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP390451
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP390451-2
Long Description
Bearing Cone; NP390451 Basic Number; Standard Precision; 2-7/8" Bore; 2.135" Width; Single Row of Roller
Width
2.135 Inch | 54.229 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh