

TIMKEN
TIMKEN
NP610846-K0902
TIMKEN TIMKEN
Description
NP610846-K0902
Bearing Cup; NP610846 Basic Number; Class K Precision; 82MM Outside Diameter; 17MM Width; Single Row of Roller
Part #
NP610846-K0902
BDI #
19287987
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP610846-K0902/p/19287987
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Class K
Component
Cup
Basic Number
NP610846
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.4
Long Description
Bearing Cup; NP610846 Basic Number; Class K Precision; 82MM Outside Diameter; 17MM Width; Single Row of Roller
Outside Diameter
3.228 Inch | 82 Millimeter
Flange Outside Diameter
3.606 Inch | 91.6 Millimeter
Width
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh