

TIMKEN
TIMKEN
NP719416-2
TIMKEN TIMKEN
Description
NP719416-2 TAPERED ROLLER BEARING CUP ; SINGLE 18-24 OD
Bearing Cup; NP719416 Basic Number; Standard Precision; 21-1/2" Outside Diameter; 3-1/4" Width; Single Row of Roller
Part #
NP719416-2
BDI #
1368740
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP719416-2/p/1368740
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
23.453
EAN
0053893926605
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
NP719416
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; NP719416 Basic Number; Standard Precision; 21-1/2" Outside Diameter; 3-1/4" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
3.25 Inch | 82.55 Millimeter
Outside Diameter
21.5 Inch | 546.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh