

TIMKEN
TIMKEN
NP799449-2
TIMKEN TIMKEN
Description
NP799449-2 TAPERED ROLLER BEARING CONE ; NON RETURNABLE SINGLE ROW
Bearing Cone; NP799449 Basic Number; Standard Precision; 2-7/8" Bore; 1.424" Width; Single Row of Roller
Part #
NP799449-2
BDI #
1368819
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP799449-2/p/1368819
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.152
EAN
0053893979526
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP799449
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; NP799449 Basic Number; Standard Precision; 2-7/8" Bore; 1.424" Width; Single Row of Roller
Width
1.424 Inch | 36.17 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh