TIMKEN
TIMKEN
NP993044-2
TIMKEN TIMKEN
Description
NP993044-2 TAPERED ROLLER BEARING CONE ; POR NON RETURNABLE SINGLE PWRDENSE
Bearing Cone; NP993044 Basic Number; Standard Precision; 3-1/2" Bore; 2.265" Width; Single Row of Roller
Part #
NP993044-2
BDI #
1369055
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP993044-2/p/1369055
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
5.902
EAN
0053893822310
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP993044
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP993044-2
Long Description
Bearing Cone; NP993044 Basic Number; Standard Precision; 3-1/2" Bore; 2.265" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Width
2.265 Inch | 57.531 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh