NTN
NTN
T-E-94649E1
NTN NTN
Description
T-E-94649E1 ; POR TAPERED ROLLER BEARING
Bearing Cone; 94649 Basic Number; Standard Precision; 6-1/2" Bore; 2-1/2" Width; Single Row of Roller
Part #
T-E-94649E1
BDI #
17149576
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/T-E-94649E1/p/17149576
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
0692314576540
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
94649
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 94649 Basic Number; Standard Precision; 6-1/2" Bore; 2-1/2" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
2.5 Inch | 63.5 Millimeter
Bore
6.5 Inch | 165.1 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh