TIMKEN
TIMKEN
XC2431DC-2
TIMKEN TIMKEN
Description
XC2431DC-2 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE SINGLE 4-8 OD
Bearing Cup; XC2431DC Basic Number; Standard Precision; 4.724" Outside Diameter; 3/4" Width; Single Row of Roller
Part #
XC2431DC-2
BDI #
1375258
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/XC2431DC-2/p/1375258
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.37
EAN
0053893796574
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
XC2431DC
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
XC2431DC-2
Long Description
Bearing Cup; XC2431DC Basic Number; Standard Precision; 4.724" Outside Diameter; 3/4" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.724 Inch | 119.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh