

SKF
SKF
29428 E
SKF SKF
Description
29428 E
Thrust Roller Spherical Bearing; 140MM Bore 1; 194.5MM Bore 2; 280MM Outside Diameter; 85MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29428 E
BDI #
1418297
Details
133225.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29428-E/p/1418297
Your Price
RSD 133,225.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
22.746
EAN
7316576609114
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
29428 E
Weight / LBS
50.706
Long Description
Thrust Roller Spherical Bearing; 140MM Bore 1; 194.5MM Bore 2; 280MM Outside Diameter; 85MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
7.657 Inch | 194.5 Millimeter
Bore 1
5.512 Inch | 140 Millimeter
Height
3.346 Inch | 85 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh