

KOYO
KOYO
29428RN FY
KOYO KOYO
Description
29428RNFY SPHERICAL ROLLER BEARING
Thrust Roller Spherical Bearing; 140MM Bore 1; 199MM Bore 2; 280MM Outside Diameter; 85MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Machined Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29428RN FY
BDI #
553699
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29428RN-FY/p/553699
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
24.75
EAN
0605790178726
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Machined Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Electric Motor Quality Bearing | With Center Rib and Ribs on Both Sides | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
29428RN FY
Weight / LBS
54.234
Long Description
Thrust Roller Spherical Bearing; 140MM Bore 1; 199MM Bore 2; 280MM Outside Diameter; 85MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Machined Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
11.024 Inch | 280 Millimeter
Height
3.346 Inch | 85 Millimeter
Bore 1
5.512 Inch | 140 Millimeter
Bore 2
7.835 Inch | 199 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh