Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

29434H https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-29000-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NzN8aW1hZ2UvanBlZ3xhR1k1TDJnd1l5OHhNRGcyTURJNE5qRXhOVGczTUM5TlJsSk9VMHRDVWtkWVdGaGZWRkpmTWprd01EQmZVMVJNWHpNd01IZ3pNREF1YW5CbnxiOWIxMDE2ZDE3MjJiN2Y5MDg3NzFkYWZlMmQ3MGIxMGM1MGVhMGZmMzFiYTYyMmU3N2E5MzNjOTcwNGE2ZWI4
20400704 Thrust Roller Bearing 

NSK NSK

29434H

Description

29434H SPHERICAL ROLLER THRUST BEARING ; 170MM BOREX340MM ODX103MM W

Thrust Roller Spherical Bearing; 170MM Bore 1; 340MM Outside Diameter; 103MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

29434H

BDI #
20400704

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
43.5
EAN
0029176829239
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
66.1386
Long Description
Thrust Roller Spherical Bearing; 170MM Bore 1; 340MM Outside Diameter; 103MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
13.386 Inch | 340 Millimeter
Bore 1
6.693 Inch | 170 Millimeter
Height
4.055 Inch | 103 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh