

CONSOLIDATED BEARING
CONSOLIDATED BEARING
29472E M
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
29472E M SPHERICAL ROLLER THRUST BRG
Thrust Roller Spherical Bearing; 360MM Bore 1; 640MM Outside Diameter; 170MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Machined Bronze Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29472E M
BDI #
215081
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29472E-M/p/215081
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
216
EAN
0644075185615
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Machined Bronze
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | High Load Design | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
29472E M
Weight / LBS
531
Long Description
Thrust Roller Spherical Bearing; 360MM Bore 1; 640MM Outside Diameter; 170MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Machined Bronze Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
25.197 Inch | 640 Millimeter
Height
6.693 Inch | 170 Millimeter
Bore 1
14.173 Inch | 360 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh