https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-29000-BR-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc5NjN8aW1hZ2UvanBlZ3xhRGRoTDJoaVlTOHhNREUwTWpFNE9UWTRNamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDh5T1RBd01GOUNVbDh6TURCWU16QXdMbXB3Wnd8MjUxNDEwMTdhZjJjYWQyYzQxY2RkOGQ5MTBhNGZiZmE5NDkyZjBkNWQxY2Y2YjcxODZkNGNjOTk5ZGQ2ZTI3Nw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-29000-BR-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc5NjN8aW1hZ2UvanBlZ3xhRGRoTDJoaVlTOHhNREUwTWpFNE9UWTRNamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDh5T1RBd01GOUNVbDh6TURCWU16QXdMbXB3Wnd8MjUxNDEwMTdhZjJjYWQyYzQxY2RkOGQ5MTBhNGZiZmE5NDkyZjBkNWQxY2Y2YjcxODZkNGNjOTk5ZGQ2ZTI3Nw
CONSOLIDATED BEARING
CONSOLIDATED BEARING
29480E M
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
29480E M SPHERICAL ROLLER THRUST BRG
Thrust Roller Spherical Bearing; 400MM Bore 1; 710MM Outside Diameter; 185MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Machined Bronze Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29480E M
BDI #
215084
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29480E-M/p/215084
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
286
EAN
0644075185646
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Machined Bronze
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | High Load Design | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
29480E M
Weight / LBS
712
Long Description
Thrust Roller Spherical Bearing; 400MM Bore 1; 710MM Outside Diameter; 185MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Machined Bronze Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
7.283 Inch | 185 Millimeter
Bore 1
15.748 Inch | 400 Millimeter
Outside Diameter
27.953 Inch | 710 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

