

CONSOLIDATED BEARING
CONSOLIDATED BEARING
81160 M
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
81160 M THRUST ROLLER BEARING
Thrust Roller Cylindrical Bearing; 300MM Bore 1; 304MM Bore 2; 380MM Outside Diameter; 62MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Machined Bronze Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
81160 M
BDI #
222055
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/81160-M/p/222055
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
17.19
EAN
0644075201476
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Machined Bronze
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
81160 M
Weight / LBS
37.9
Long Description
Thrust Roller Cylindrical Bearing; 300MM Bore 1; 304MM Bore 2; 380MM Outside Diameter; 62MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Machined Bronze Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
11.811 Inch | 300 Millimeter
Outside Diameter
14.961 Inch | 380 Millimeter
Bore 2
11.969 Inch | 304 Millimeter
Height
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh