

CONSOLIDATED BEARING
CONSOLIDATED BEARING
81164 M
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
81164 M THRUST ROLLER BEARING
Thrust Roller Cylindrical Bearing; 320MM Bore 1; 324MM Bore 2; 400MM Outside Diameter; 63MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Machined Bronze Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
81164 M
BDI #
222056
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/81164-M/p/222056
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
18.6
EAN
0644075201513
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Machined Bronze
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
81164 M
Weight / LBS
41
Long Description
Thrust Roller Cylindrical Bearing; 320MM Bore 1; 324MM Bore 2; 400MM Outside Diameter; 63MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Machined Bronze Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
12.598 Inch | 320 Millimeter
Bore 2
12.756 Inch | 324 Millimeter
Height
2.48 Inch | 63 Millimeter
Outside Diameter
15.748 Inch | 400 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh