Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

81172 M https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-8000-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNDB8aW1hZ2UvanBlZ3xhRGt4TDJoak1TOHhNREkwTkRnek16a3dNall5TWk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDg0TURBd1gwSlNYek13TUhnek1EQXVhbkJufDMxYmE1ZTQxMzNhY2U5YjI0NzMxZmNmMTQzNjRhMTE4YWRjMGJmMTE3MmY5ZTIxYjkwMWQwMGI4ZmJjNTM1MWU
222058 Thrust Roller Bearing 

CONSOLIDATED BEARING CONSOLIDATED BEARING

81172 M

Description

81172 M THRUST ROLLER BEARING

Thrust Roller Cylindrical Bearing; 360MM Bore 1; 364MM Bore 2; 440MM Outside Diameter; 65MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Machined Bronze Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

81172 M

BDI #
222058

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
21.41
EAN
0644075261227
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Machined Bronze
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
81172 M
Weight / LBS
47.2
Long Description
Thrust Roller Cylindrical Bearing; 360MM Bore 1; 364MM Bore 2; 440MM Outside Diameter; 65MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Machined Bronze Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
14.173 Inch | 360 Millimeter
Outside Diameter
17.323 Inch | 440 Millimeter
Height
2.559 Inch | 65 Millimeter
Bore 2
14.331 Inch | 364 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh