

CONSOLIDATED BEARING
CONSOLIDATED BEARING
81184 M
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
81184 M THRUST ROLLER BEARING
Thrust Roller Cylindrical Bearing; 420MM Bore 1; 424MM Bore 2; 500MM Outside Diameter; 65MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Machined Bronze Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
81184 M
BDI #
222061
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/81184-M/p/222061
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
24.31
EAN
0644075201636
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Machined Bronze
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
81184 M
Weight / LBS
53.6
Long Description
Thrust Roller Cylindrical Bearing; 420MM Bore 1; 424MM Bore 2; 500MM Outside Diameter; 65MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Machined Bronze Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
2.559 Inch | 65 Millimeter
Outside Diameter
19.685 Inch | 500 Millimeter
Bore 1
16.535 Inch | 420 Millimeter
Bore 2
16.693 Inch | 424 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh