https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-RSSYPR-810-CRB-SD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0Njd8aW1hZ2UvanBlZ3xhRFUzTDJobU5pOHhNRFF5TlRNMU5UTXpOemMxT0M5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWxOVFdWQlNYemd4TUY5RFVrSmZVMFJmTXpBd2VETXdNQzVxY0djfGMxNDFhODM3YzFhNmJiNDZkNjY5MTNiZGU3ZDllNjQxM2I4OGM0YjViY2M1NThlZTliNmI1OTU3NGIwMjdjZjk
NTN
NTN
81211
NTN NTN
Description
NTN 81211
Thrust Roller Cylindrical Bearing; 55MM Bore 1; 57MM Bore 2; 90MM Outside Diameter; 25MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
81211
BDI #
23955714
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/81211/p/23955714
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0
Product Group - BDI
B00308
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.419
Long Description
Thrust Roller Cylindrical Bearing; 55MM Bore 1; 57MM Bore 2; 90MM Outside Diameter; 25MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
3.543 Inch | 90 Millimeter
Bore 1
2.165 Inch | 55 Millimeter
Height
0.984 Inch | 25 Millimeter
Bore 2
2.244 Inch | 57 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh