

CONSOLIDATED BEARING
CONSOLIDATED BEARING
81214 P/6
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
81214 P/6 THRUST ROLLER BEARING ; NON RETURNABLE
Thrust Roller Cylindrical Bearing; 70MM Bore 1; 72MM Bore 2; 105MM Outside Diameter; 27MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 3 | ISO P6; Roller Assembly plus Raceways
Part #
81214 P/6
BDI #
222088
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/81214-P-6/p/222088
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.77
EAN
0644075202121
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 3 | ISO P6
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
81214 P/6
Weight / LBS
1.71
Long Description
Thrust Roller Cylindrical Bearing; 70MM Bore 1; 72MM Bore 2; 105MM Outside Diameter; 27MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 3 | ISO P6; Roller Assembly plus Raceways
Bore 2
2.835 Inch | 72 Millimeter
Bore 1
2.756 Inch | 70 Millimeter
Height
1.063 Inch | 27 Millimeter
Outside Diameter
4.134 Inch | 105 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh