

CONSOLIDATED BEARING
CONSOLIDATED BEARING
81222 M P/6
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
81222 M P/6 THRUST ROLLER BEARING ; NON RETURNABLE
Thrust Roller Cylindrical Bearing; 110MM Bore 1; 113MM Bore 2; 160MM Outside Diameter; 38MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Machined Bronze Cage; ABEC 3 | ISO P6; Roller Assembly plus Raceways
Part #
81222 M P/6
BDI #
222105
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/81222-M-P-6/p/222105
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
2.7
EAN
0644075202435
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Machined Bronze
Precision Class
ABEC 3 | ISO P6
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
81222 M P/6
Weight / LBS
6.55
Long Description
Thrust Roller Cylindrical Bearing; 110MM Bore 1; 113MM Bore 2; 160MM Outside Diameter; 38MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Machined Bronze Cage; ABEC 3 | ISO P6; Roller Assembly plus Raceways
Bore 1
4.331 Inch | 110 Millimeter
Bore 2
4.449 Inch | 113 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Height
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh