

SKF
SKF
81224 TN
SKF SKF
Description
81224 TN
Thrust Roller Cylindrical Bearing; 120MM Bore 1; 123MM Bore 2; 170MM Outside Diameter; 39MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
81224 TN
BDI #
1415457
Details
29665.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/81224-TN/p/1415457
Your Price
RSD 29,665.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
2.84
EAN
7316570239515
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
81224 TN
Weight / LBS
5.622
Long Description
Thrust Roller Cylindrical Bearing; 120MM Bore 1; 123MM Bore 2; 170MM Outside Diameter; 39MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
4.724 Inch | 120 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Bore 2
4.843 Inch | 123 Millimeter
Height
1.535 Inch | 39 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh