

NTN
NTN
AKJ42X58X2-2
NTN NTN
Description
AKJ42X58X2-2 NEEDLE ROLLER BEARING ; NON RETURNABLE NEEDLE ROLLER BRG
Thrust Needle Roller Assembly; 42MM Bore 1; 42MM Bore 2; 58MM Outside Diameter; 2MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Stainless Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
AKJ42X58X2-2
BDI #
1214456
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AKJ42X58X2-2/p/1214456
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
EAN
4547359016215
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Stainless Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://www.ntnglobal.com
Long Description
Thrust Needle Roller Assembly; 42MM Bore 1; 42MM Bore 2; 58MM Outside Diameter; 2MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Stainless Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Outside Diameter
2.283 Inch | 58 Millimeter
Height
0.079 Inch | 2 Millimeter
Bore 1
1.654 Inch | 42 Millimeter
Bore 2
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh