

CONSOLIDATED BEARING
CONSOLIDATED BEARING
AS-0515
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
AS-0515 THRUST NEEDLE BEARING
Thrust Bearing Washer; 5MM Bore 1; 5MM Bore 2; 15MM Outside Diameter; 1MM Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Part #
AS-0515
BDI #
198190
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AS-0515/p/198190
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.001
EAN
0644075251945
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
AS-0515
Weight / LBS
0.004
Long Description
Thrust Bearing Washer; 5MM Bore 1; 5MM Bore 2; 15MM Outside Diameter; 1MM Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Height
0.039 Inch | 1 Millimeter
Outside Diameter
0.591 Inch | 15 Millimeter
Bore 1
0.197 Inch | 5 Millimeter
Bore 2
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh