SKF
SKF
AS 2035
SKF SKF
Description
AS 2035
Thrust Bearing Washer; 20MM Bore 1; 20MM Bore 2; 35MM Outside Diameter; 1MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Thrust Washer Only
Part #
AS 2035
BDI #
1421948
Details
45.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AS-2035/p/1421948
Your Price
RSD 45.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.051
EAN
7316577739797
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://www.skf.com
Long Description
Thrust Bearing Washer; 20MM Bore 1; 20MM Bore 2; 35MM Outside Diameter; 1MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Thrust Washer Only
Outside Diameter
1.378 Inch | 35 Millimeter
Bore 1
0.787 Inch | 20 Millimeter
Height
0.039 Inch | 1 Millimeter
Bore 2
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


