ROLLWAY BEARING
ROLLWAY BEARING
AT-626
ROLLWAY BEARING ROLLWAY BEARING
Description
AT-626
Thrust Roller Cylindrical Bearing; 3-1/2" Bore 1; 5.468" Outside Diameter; 1.312" Overall Height with Aligning Washer; Cylindrical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways and Aligning Washer
Part #
AT-626
BDI #
346045
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AT-626/p/346045
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171553
Weight / Kilogram
1.916
EAN
0637410012035
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways and Aligning Washer
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
AT626
Weight / LBS
4.23
Long Description
Thrust Roller Cylindrical Bearing; 3-1/2" Bore 1; 5.468" Outside Diameter; 1.312" Overall Height with Aligning Washer; Cylindrical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways and Aligning Washer
Outside Diameter
5.468 Inch | 138.887 Millimeter
Bore 1
3.5 Inch | 88.9 Millimeter
Height
0 Inch | 0 Millimeter
Overall Height with Aligning Washer
1.312 Inch | 33.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh