IKO
IKO
AZK11014511
IKO IKO
Description
AZK11014511 THRUST ROLLER BEARING
Thrust Cylindrical Roller Assembly; 110MM Bore 1; 110MM Bore 2; 145MM Outside Diameter; 11MM Height; Cylindrical Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
AZK11014511
BDI #
513344
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AZK11014511/p/513344
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.589
EAN
4549557000621
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Without Inner and Outer Rings | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Roller Assembly
Keyword String
Thrust Cylindrical
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
AZK11014511
Weight / LBS
1.301
Long Description
Thrust Cylindrical Roller Assembly; 110MM Bore 1; 110MM Bore 2; 145MM Outside Diameter; 11MM Height; Cylindrical Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Outside Diameter
5.709 Inch | 145 Millimeter
Bore 1
4.331 Inch | 110 Millimeter
Bore 2
4.331 Inch | 110 Millimeter
Height
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh